73 x 15 x 4 in. Gray Iron Rectangular Catch Basin Plate
7355T1 73 x 15 x 4 in. Gray Iron Rectangular Catch Basin Plate
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Measures 37" L x 11-5/16" W
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Curb inlet plate pairs with a compatible EJ 7355 Series curb inlet assembly and features "Dump No Waste! Drains To Waterways" tag text with trout logo for a long lasting environmentally-friendly message to passersby
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
Documents
Specifications
- AASHTO:
- AASHTO M105
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Coating:
- Undipped
- Collection:
- 7355T1
- Color Finish Category:
- Greys
- Color Finish Name:
- Cast Iron
- Height:
- 4 in
- Length:
- 73 in
- Lettering:
- Dump No Waste! Drains To Waterways
- Material:
- Gray Iron
- Origin:
- Domestic
- Product Type:
- Curb Inlet Frame
- Shape:
- Rectangular
- Size:
- 73 in x 15 in
- Thickness:
- 4 in
- Waterworks Application:
- Storm
- Width:
- 15 in