DESCRIPTION

  • Cover is tagged with "S"

EJ USA 8 in. Cleanout Frame & Cover

E00157429C01

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM A-48
Diameter
8-4/5 in
Height
8 in
Material
Iron

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS