Barrier Curb Hood
7600 Series Barrier Curb Hood
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Measures 32-1/4" L x 10-1/4" W
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Non-adjustable barrier curb inlet hood for 6" tall curb pairs with a compatible EJ 7600 Series curb inlet assembly and features "Dump No Waste! Drains To River" tag text for a longlasting environmentally-friendly message to passersby
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
Specifications
- AASHTO:
- AASHTO M105, Environmental Markings
- ASTM:
- ASTM A48 Class 35
- Application:
- Drainage
- Collection:
- 7600 Series
- Color Finish Category:
- Greys
- Height:
- 11-1/2 in
- Length:
- 32-1/4 in
- Lettering:
- Drains To River, Dump No Waste!
- Material:
- Gray Iron
- Origin:
- Domestic
- Product Type:
- Hood
- Width:
- 10-1/4 in