24 x 30 in. Detectable Warning Plate
7007 Series 24 x 30 in. Detectable Warning Plate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- AASHTO:
- AASHTO M105
- ADA Compliant:
- Yes
- ASTM:
- ASTM A48 Class 35
- Application:
- Heavy Duty
- Collection:
- 7007 Series
- Color Finish Name:
- Red Powder Coat
- Depth:
- 1-5/16 in
- Height:
- 1-5/16 in
- Length:
- 30 in
- Material:
- Gray Iron
- Thickness:
- 1-5/16 in
- Width:
- 24 in