Eklind Tool

3mm L Shape Hex Key

Part #E15606  |  Manufacturer Part #15606

Size:

3 mm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Black Oxide

Handle Material: Steel

Length: 3-7/8 in

Material: Alloy Steel

Number of Tools Included: 10

Size: 3 mm

Tool Type: Hex Key

Width: 3/4 in