9-Piece Key Set 0.05 in. to 3/16 in.

You last purchased this on
 
Eklind Tool

9-Piece Key Set 0.05 in. to 3/16 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eklind Tool

9-Piece Key Set 0.05 in. to 3/16 in.

  • Fast #
  • Part #E25912
  • Item #2452075
  • Manufacturer Part #25912
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Drive Type:
Hex
Handle Material:
Plastic
Length:
2-29/32 in
Material:
Alloy Steel, Steel
Number of Pieces:
9 Piece
Number of Tools Included:
1
Size:
1/20 in - 9/64 in
Tool Type:
Hex Key