DESCRIPTION

Eklind Tool 9-Piece Medium Folding Hex Key Set

E20911

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Material
Alloy Steel
Number Of Pieces
9 Piece
Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY