Eklind Tool

Hex Key Set in Black Oxide

Part #E13213  |  Manufacturer Part #13213

Color/Finish: Black Oxide

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black Oxide

Material: Alloy Steel

Number of Tools Included: 13

Tool Type: Hex Key