DESCRIPTION

Ekonical Flood-It Pro Flood-It Battery

EFL10YCW

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Flood-It Pro
Color Finish
Safety Yellow
Color Temperature
5500
Lumens
700
Material
Aluminum, Iron
Power Source
Battery
Volts
12V
Watts
10
Weight
3-1/20

Starting at
Call for Pricing
  • QUANTITY