DESCRIPTION

Ekonical Prime8 Flood-It Battery

EFL20GCW8D

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Prime8
Color Finish
Grey
Color Temperature
6000
Lumens
1800
Material
Aluminum, Iron
Power Source
Battery
Volts
24V
Watts
20

Starting at
Call for Pricing
  • QUANTITY