5/8 in. 32 Hose & Bracket for Mop Basin
5/8 in. 32 Hose & Bracket for Mop Basin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Complete with brass couplings on one end
- Hose holder is spring loaded, molded rubber hose holder mounts on stainless steel wall plate
- Rubber hose is a heavy-duty 5/8 in diameter reinforced 31 in length
- Made in the USA
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124 2017
- Above Floor Rough:
- No
- Adjustable:
- No
- Application:
- Commercial, Heavy Duty, Basins
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 5/8 in
- Diameter - Outside:
- 5/8 in
- Drain Included:
- No
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 31 in
- Material:
- Brass, Rubber, Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Hose Holder, Service Hose
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- cUPC Certified:
- No