Bumper Guard for E.L. Mustee & Sons 63M Mop Service Basin
Bumper Guard for E.L. Mustee & Sons 63M Mop Service Basin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Protects rim from damage
- Fits 63M and 65M Mop Basin
- Easily snaps into place, 20 3/4 in long
- Stainless steel
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124 2017
- Above Floor Rough:
- No
- Adjustable:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 63M Mop Service Basin
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Included:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 20-3/4 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Guard
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb
- cUPC Certified:
- No