65 in. x 38 in. Shower Base with Center Drain in White

You last purchased this on
 
E.L. Mustee & Sons

65 in. x 38 in. Shower Base with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
E.L. Mustee & Sons

65 in. x 38 in. Shower Base with Center Drain in White

  • Fast #
  • Part #M3865
  • Item #3863171
  • Manufacturer Part #3865
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASTM:
ASTM D-635, ASTM E-84, ASTM E-162
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
4 in
IAPMO Listed -:
No
Length:
65 in
Shower Base Shape:
Rectangle
Threshold Height:
4 in
UL Listed:
No
Width:
38 in