32-5/8 x 32-5/8 in. Free-Standing Shower with Curtain Rod and Curtain in White

You last purchased this on
 
E.L. Mustee & Sons

Durastall® 32-5/8 x 32-5/8 in. Free-Standing Shower with Curtain Rod and Curtain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
E.L. Mustee & Sons

Durastall® 32-5/8 x 32-5/8 in. Free-Standing Shower with Curtain Rod and Curtain in White

  • Fast #
  • Part #M68
  • Item #293488
  • Manufacturer Part #68
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Free Standing
  • Mold and mildew resistant
  • Shower in a box
  • Easy to assemble and install
  • Standard shower base that Includes a PVC drain for direct connection to a 2” (Sch. 40) PVC DWV pipe
  • Knock-down construction makes portability extremely easy and is free-standing when assembled
  • Includes drain, Shower Valve and Curtain
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Durastall®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Grate Material:
Plastic
Drain Grate Material Type:
PVC
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
2 in
FM Approved:
No
Faucet Mount:
Wall Mount
Fits Pipe Size:
2 in
Flow Rate:
2.50 gpm
GSA Approved:
No
Grate Diameter:
4-5/8 in
Grate Shape:
Round
Hardware Included:
Yes
Height:
74-3/4 in
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Length:
32-5/8 in
Material:
Plastic, Styrene
Material Type:
Thermoplastic, PVC
Maximum Temperature:
200
NSF Certified:
No
Origin:
Domestic
Overall Height:
74-3/4 in
Overall Width:
32 in
Shower Base Shape:
Square
Strainer Style:
Snap-In
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
40 lb
Weight Capacity:
250 lb
Width:
32 in
Work Load Limit:
250 lb
cUPC Certified:
No