36-5/8 x 36-5/8 x 75-3/8 in. Free-Standing Shower Unit in White

You last purchased this on
 
E.L. Mustee & Sons

Durastall® 36-5/8 x 36-5/8 x 75-3/8 in. Free-Standing Shower Unit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
E.L. Mustee & Sons

Durastall® 36-5/8 x 36-5/8 x 75-3/8 in. Free-Standing Shower Unit in White

  • Fast #
  • Part #M140
  • Item #206895
  • Manufacturer Part #140
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Contains drain assembly, shower valve and head
  • Contains three white high-gloss thermoplastic walls
  • Slip resistant sunburst pattern on floor surface
  • Front supports are rigid aluminum
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Durastall®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Grate Material:
Plastic
Drain Grate Material Type:
PVC
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
2 in
End Connection 1:
Compression
End Connections:
Compression
FM Approved:
No
Faucet Mount:
Wall Mount
Fits Pipe Size:
2 in
Flow Rate:
2.50 gpm
GSA Approved:
No
Grate Diameter:
4-5/8 in
Grate Shape:
Round
Handle Type:
Cross
Hardware Included:
Yes
Height:
75-3/8 in
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Length:
36 in
Material:
Plastic, Styrene
Material Type:
Thermoplastic, PVC
Maximum Temperature:
200
NSF Certified:
No
Origin:
Domestic
Shower Base Shape:
Square
Shower Installation Type:
Free-Standing
Strainer Style:
Snap-In
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
61 lb
Weight Capacity:
250 lb
Width:
36 in
Work Load Limit:
250 lb
cUPC Certified:
No