72 x 58 in. Tub & Shower Wall in White

You last purchased this on
 
E.L. Mustee & Sons

Durawall® 72 x 58 in. Tub & Shower Wall in White

  • Fast #
  • Part #M56WHT
  • Item #1314517
  • Manufacturer Part #56WHT
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
E.L. Mustee & Sons

Durawall® 72 x 58 in. Tub & Shower Wall in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Five panel system that adjusts to out of plumb walls, 4 shelves
  • Adhesive mounts to drywall and like surfaces
  • Fits 42 In. x 72 In. bathtub, Thermoplastic
  • Smooth, colorfast glossy finish
  • Mildew resistant and easy to clean, White
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
No
Adjustable:
Yes
Application:
Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Durawall®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
FM Approved:
No
GSA Approved:
No
Height:
58 in
Installation Type:
Alcove
Length:
42 in
Material:
Plastic, Styrene
Material Type:
Thermoplastic
Maximum Temperature:
200
NSF Certified:
No
Origin:
Domestic
Overall Height:
58 in
Overall Length:
42 in
Overall Width:
72 in
Product Type:
Bathtub Wall
UL Listed:
No
Vandal Resistant:
No
Wall Installation:
Glue-Up
WaterSense Labeled:
No
Weight:
28 lb
Width:
72 in