Fiberglass Reinforced Plastic Bar Sink Bone
Fiberglass Reinforced Plastic Bar Sink Bone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 20 In. x 17 In. x 10 In. deep, self rimming
- Meets ANSI Z124.2017, IAPMO and CSA
- Molded fiberglass sink; Bone
- Easy to clean
- Self-rimming
- Stain resistant, semi-gloss, colorfast finish
- Accommodates multiple faucets
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124 2017
- ASTM:
- ASTM E-84
- Above Floor Rough:
- Yes
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45S1, CSA B45.0-02, CSA B45.5
- Capacity:
- 8.5 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 9-1/2 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 3-1/4 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Faucet Mount:
- Top Mount, Wall Mount
- Fits Pipe Size:
- 3-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Installation Type:
- Cabinet Mount
- Length:
- 20 in
- Material Type:
- SMC
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Overall Length:
- 20 in
- Overall Width:
- 17 in
- Product Type:
- Laundry Sink
- Shape:
- Rectangular
- Sink Bowl Size:
- 20 in x 17 in x 10 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Fiberglass
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 20 in
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 11 lb
- Weight Capacity:
- 130 lb
- Width:
- 17 in
- Work Load Limit:
- 130 lb
- cUPC Certified:
- No