34 x 20 in. Wall Mount Durastone Laundry Sink Tray
Utilatub® 34 x 20 in. Wall Mount Durastone Laundry Sink Tray
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 32-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made of Durastone
- Meets ANSI Z124.2017, IAPMO and CSA
- One piece molded single laundry tub, wall mount
- Easy to assemble, install and clean
- Large, self-draining back shelf with retainer curb that prohibits water run-off except into tub
- Mold and mildew-resistant components
- Accommodate single or dual-handle faucet with 4" or 8" center
- Rust-resistant with smooth white surface, easy to install and clean
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124 2017
- ASTM:
- ASTM E-84
- Above Floor Rough:
- Yes
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45S1, CSA B45.0-02, CSA B45.5
- Capacity:
- 18 gal
- Collection:
- Utilatub®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12-3/8 in
- Drain Included:
- Yes
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Top Mount, Wall Mount
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 33 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Fiberglass
- Material Type:
- BMC
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Product Type:
- Tray
- Shape:
- Rectangular
- Sink Bowl Size:
- 34 in x 20 in x 24 in
- Sink Depth:
- 12-3/8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Fiberglass
- Sink Size, Overall:
- 20 in x 24 in
- Strainer Style:
- Molded-In
- Type:
- M18K
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 23.8 lb
- Weight Capacity:
- 150 lb
- Work Load Limit:
- 150 lb
- cUPC Certified:
- No