Wall Guards in White

You last purchased this on
 
E.L. Mustee & Sons

Wall Guards in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
E.L. Mustee & Sons

Wall Guards in White

  • Fast #
  • Part #M672424
  • Item #1599240
  • Manufacturer Part #67.2424
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 12 In. high by 24 In. wide (2)
  • Fit 24 In. x 24 In. mop basin
  • Stainless steel
  • Protects wall from water or contact
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124 2017
Above Floor Rough:
No
Adjustable:
No
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Included:
No
FM Approved:
No
GSA Approved:
No
Height:
12 in
IAPMO Listed -:
Yes
Material:
Stainless Steel
NSF Certified:
No
Origin:
Domestic
Overall Height:
12 in
Product Type:
Accessory
Shape:
Rectangular
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
5.6 lb
cUPC Certified:
No