87.5W Integrated LED Chandelier in Matte Black
Jestin 87.5W Integrated LED Chandelier in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Inspired by design elements of the Bauhaus movement, Jestin's rectangles appear to float in mid-air
- Included 120-in cables can be lengthened or shortened to change the installation height
- Integrated 3000K LEDs diffuse lights from inside each rectangle to produce a full, bright illumination
- Create an impressive display with Jestin above your kitchen island, dining room table, or work space
- Fully dimmable, Jestin's illumination adjusts to set the mood
- Jestin's lights emanate from the insides of each rectangle for a truly unique ambient lighting
- Easily adjust the fixture's height after it's installed by pushing in the canopy button and microadjust to your exact needs
Specifications
- Collection:
- Jestin
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 106-3/4 in
- Light Bulb Type:
- Integrated LED
- Lumens:
- 2550
- Material:
- Steel
- Number Of Hours:
- 40000 h
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 87.5 W
- Width:
- 38-3/20 in