39 x 91/100 in. Mirror Rectangular in Silver Tones
Elan® 39 x 91/100 in. Mirror Rectangular in Silver Tones
Frequently Purchased Together
Product Details
- Two parallel light strips illuminate everyday tasks; hang horizontally or vertically to create your own look
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Elan®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Mirror
- Color Temperature:
- 3000
- Depth:
- 1 in
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 27 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 39 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Material:
- Steel, Glass
- Mirror Edge:
- Frosted Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 27 in x 39 in x 91/100 in
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 28.5 W
- Weight:
- 27.28 lb
- Width:
- 91/100 in