DESCRIPTION

Elan Lighting Kotton™ 3.6W 3-Light Wall Sconce

E8328

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Kotton™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Height
14-1/4 in
Number Of Lights
1
Watts
3.6
Width
3-3/4 in

Starting at
Call for Pricing
  • QUANTITY