32 x 26 in. Vertical Mount Integrated LED Mirror in Warm White
32 x 26 in. Vertical Mount Integrated LED Mirror in Warm White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Temperature:
- 3000
- Depth:
- 2-1/2 in
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 32 in
- Installation Type:
- Vertical Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern, Contemporary
- Material:
- Steel
- Number of Lights:
- 2
- Size:
- 32 in x 26 in
- UL Listed:
- Suitable for Damp Locations
- Watts:
- 33 W
- Width:
- 26 in