Elan Lighting

Ceiling Mount Chandelier in Polished Chrome

Part #E83450  |  Manufacturer Part #83450

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 3800

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Acrylic Etched

Installation Type: Ceiling Mount

Length: 28-1/4 in

Lumens: 2607

Number Of Lights: 4

UL Listed: No

Volts: 130V

Width: 18-1/2 in