4-1/4 x 13 in. 21W 1-Light LED Wall Sconce in Polished Chrome
Izza™ 4-1/4 x 13 in. 21W 1-Light LED Wall Sconce in Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Izza™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Length:
- 4-3/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 932
- Lumens per Watt:
- 44.38
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 21 W
- Width:
- 4-1/4 in