21W LED Bathroom Vanity Wall Sconce with Etched Opal Glass in Polished Chrome
Rowan™ 21W LED Bathroom Vanity Wall Sconce with Etched Opal Glass in Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Rowan™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 13-1/4 in
- Light Bulb Type:
- Integrated LED
- Lumens:
- 1303.4
- UL Listed:
- No
- Watts:
- 21 W
- Width:
- 3-1/4 in