DESCRIPTION

Elan Lighting Vitalina™ 10W 1-Light Integrated LED Pendant in Brushed Stainless Steel

E83530

Manufacturer Part #: 83530

Color/Finish

Brushed Stainless Steel

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Integrated LED
Collection
Vitalina™
Color Rendering Index CRI
80
Depth
4-1/2 in
Dimmable
Yes
ETL Listed
Yes
Height
98-1/2 in
Installation Type
Ceiling Mount
Lighting Direction
Down Lighting
Lumens
213
Lumens per Watt LPW
7.61
Number Of Lights
1
UL Listed
No
Watts
10
Weight
3.09
Width
4-1/2 in

Print

DOCUMENTS