DESCRIPTION

Elco Lighting 4 ft. Track Light

EEP004

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
11/16 in
Length
4 ft
Material
Copper, Plastic
Material Type
PVC
Type
1-Circuit Track
UL Listed
No
Width
1-3/8 in

Starting at
Call for Pricing
  • QUANTITY