230V 1500 RPM Electric Fan Motor
230V 1500 RPM Electric Fan Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.6
- Length:
- 3-3/8 in
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed
- Power Source:
- Electric
- RPM:
- 1500
- RPM Range:
- 1400 and Above
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 25 W