Electriflex

3/8 in. 50 ft. Flexible Steel Conduit

Part #EUG38050  |  Manufacturer Part #91101

Diameter:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 3/8 in

Length: 50 ft

Material: Steel