1/4 x 3/4 in. 80 gph PVC, PVDF, PTFE, 316 Stainless Steel and Polypropylene Barbed Free Chlorine Analyzer with Automatic pH Compensation
1/4 x 3/4 in. 80 gph PVC, PVDF, PTFE, 316 Stainless Steel and Polypropylene Barbed Free Chlorine Analyzer with Automatic pH Compensation
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EPA 334.0 compliant
- Panel-mounted, ready-to use system incorporates a flow device, pH sensor, chlorine sensor and transmitter
- No expensive reagents
- The pH sensor provides accurate compensation between pH 6 to pH 9.5
- Power: 100-240 VAC
- Sensor measures only the hypochlorous acid component and the analyzer calculates the balance using measured pH
- Free chlorine exists in solution as a pH dependent ratio of hypochlorous acid (approx. 100% at a pH of 5) and hypochlorite ion (approx. 100% at a pH of 10)
Specifications
- AMP:
- 0.25, 5
- CE Approved:
- Yes
- EPA Compliant:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/4 in x 3/4 in
- Flow Rate:
- 80 gph
- Height:
- 12 in
- Material:
- Plastic, Stainless Steel, Glass
- Material Type:
- PVC, PVDF, PTFE, Polypropylene, 316 SS
- Maximum Temperature:
- 212
- Minimum Temperature:
- 0
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Barbed Free Chlorine Analyzer with Automatic pH Compensation
- UL Listed:
- No
- Volts:
- 110/220V
- Waterworks Application:
- Water
- Width:
- 24 in