Electro Industries 15 kW Warmflo Module Boiler EBMA15

DESCRIPTION

  • ASME Boiler vessel with 20-year warranty
  • Modulating
  • Outlet water temperature sensing
  • Temperature set point dial
  • Wall Mount

Electro Industries 15 kW Warmflo Module Boiler

EBMA15

Height:

SPECIFICATIONS

BTU
51000
Height
28 in
Material
Steel
Watts
15
Width
17 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY