Commercial Electric Boiler 150 MBH
EB-C Series Commercial Electric Boiler 150 MBH
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Frequency: 60 Hz
- Medium: Hot Water
- Assembly Type: Packaged
- Parts Warranty: 1 Year
Specifications
- AMP:
- 183
- Application:
- Commercial
- BTU Heat Rating:
- 150000 Btu/h
- Boiler Type:
- Electric Boiler
- Collection:
- EB-C Series
- Depth:
- 20-14/25 in
- Energy Star Compliant:
- No
- Height:
- 38 in
- Input (MBH):
- 150 MBH
- Installation Type:
- Wall Mount
- Length:
- 22 in
- Material:
- Steel
- Media:
- Hot Water
- Nominal Heater Size (kilowatts):
- 44
- Phase:
- Single Phase
- Power Source:
- Electric
- Return Pipe Connection:
- 2 in
- Stages:
- Eight
- Supply Pipe Connection Size:
- 2 in
- Type:
- EEBCX44
- Volts:
- 240V
- Width:
- 22 in