45 Amp 7 Kw 1 Stage-staging with Breaker
EMB-S 45 Amp 7 Kw 1 Stage-staging with Breaker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Frequency: 60 Hz
- Medium: Hot Water
- Assembly Type: Packaged
- Parts Warranty: 2 Years
Specifications
- AMP:
- 29.17
- BTU Heat Rating:
- 24000 Btu/h
- Collection:
- EMB-S
- Depth:
- 9 in
- Installation Type:
- Wall Mount
- Nominal Heater Size (kilowatts):
- 7
- Phase:
- Single Phase
- Return Pipe Connection:
- 3/4 in
- Stages:
- Two
- Supply Pipe Connection Size:
- 3/4 in
- Volts:
- 240V
- Watts:
- 7 kW
- Width:
- 11 in