Electro Industries
EMB-S 60 Amp 9 Kw 2 Stage-staging with Breaker
Part #EEMBS9 | Item #3620487 | Manufacturer Part #EMB-S-9
AMP:
37.5SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Assembly Type: Packaged
- Frequency: 60 Hz
- Medium: Hot Water
- Parts Warranty: 2 Years
Specifications
AMP: 37.5
BTU: 31000
BTU Heat Rating: 31000 Btu/h
Collection: EMB-S
Depth: 9 in
Height: 25 in
Installation Type: Wall Mount
Nominal Heater Size kilowatts : 9
Phase: Single Phase
Return Pipe Connection: 3/4 in
Stages: Two
Supply Pipe Connection: 3/4 in
Volts: 240V
Watts: 9
Width: 11 in
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing