Commercial and Residential Electric Boiler 31 MBH

You last purchased this on
 
Electro Industries

EMB Series Commercial and Residential Electric Boiler 31 MBH

This product requires certification to purchase.
Brand image
You last purchased this on
 
Electro Industries

EMB Series Commercial and Residential Electric Boiler 31 MBH

  • Fast #
  • Part #EEMBH9
  • Item #4116237
  • Manufacturer Part #EMB-H-9
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Frequency: 60 Hz
  • Medium: Hot Water
  • Assembly Type: Packaged
  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

AMP:
37.5
Application:
Commercial, Residential
BTU:
31000
BTU Heat Rating:
30717 Btu/h
Collection:
EMB Series
Depth:
8-63/100 in
Energy Star Compliant:
No
Height:
25 in
Input (MBH):
31 MBH
Installation Type:
Wall Mount
Length:
11 in
Material:
Steel
Nominal Heater Size (kilowatts):
9
Phase:
Single Phase
Power Source:
Electric
Return Pipe Connection:
3/4 in
Stages:
Modulating
Supply Pipe Connection Size:
3/4 in
Volts:
240V
Watts:
9 kW
Width:
9-1/2 in