TS Series Electric Boiler 61 MBH

Part #EEBWX18  |  Item #7100627  |  Manufacturer Part #EB-WX-18

Call for Pricing EACH

Input MBH :

61 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Assembly Type: Packaged
  • Frequency: 60 Hz
  • Medium: Hot Water
  • Parts Warranty: 2 Years

Specifications

AMP: 75

BTU: 61000

BTU Heat Rating: 61434 Btu/h

Boiler Type: Electric

Collection: TS Series

Depth: 17-3/5 in

Energy Star Compliant: No

Height: 38 in

Input MBH : 61 MBH

Installation Type: Wall Mount

Length: 17 in

Material: Steel

Nominal Heater Size kilowatts : 18

Phase: Single Phase

Return Pipe Connection: 1-1/4 in

Stages: Modulating

Supply Pipe Connection: 1-1/4 in

Volts: 240V

Width: 17 in