DESCRIPTION

  • Outlet water temperature sensing
  • Temperature set point dial
  • Modulating element
  • Outdoor temperature reset
  • Wall mount
  • ASME Boiler vessel with 20 yr warranty

Electro Industries TS Series Electric Boiler 92 MBH

EEBWO27

Manufacturer Part #: EB-W-O-27

Input MBH :

92 MBH

SPECIFICATIONS

BTU
92000
BTU Heat Rating
92151 Btu/h
Boiler Type
Electric
Collection
TS Series
Height
38 in
Input MBH
92 MBH
Phase
Single Phase
Return Pipe Connection
1-1/4 in
Supply Pipe Connection
1-1/4 in
Width
17 in

Print