60 yd. x 2 in. Duct Tape in White
Series 203 60 yd. x 2 in. Duct Tape in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- These features make this tape suitable for a wide range of applications
- Handles easily, conforms well to irregular and rough surfaces – will not twist or curl during application
- Our 203 Series Polyken contractor grade duct tape is a polyethylene coated cloth duct tape comprised of a high quality, high shear natural rubber adhesive and moderately strong backing
- Available in multiple colors
Documents
Specifications
- Collection:
- Series 203
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 60 yd
- Material:
- Cloth, Rubber
- Product Type:
- Duct Tape
- Size:
- 2 in x 60 yd
- Temperature Range:
- 40 to 200 Deg F
- Tensile Strength:
- 27 lbs/inch
- Thickness:
- 10 mil
- Width:
- 2 in