DESCRIPTION

  • Convenient, nylon-coated racking system comes with an adjustable and removable top rack, so you can fit more at one time
  • IQ-Touch™ controls offer clean, sleek style to fit any space and provide easy operation
  • Luxury-Hold™ door stays put at whatever angle you place it
  • With Luxury-Glide® technology, upper and lower racks are so smooth they extend effortlessly

Electrolux Home Products IQ-Touch™ 18 in. 4 Level Built-In Dishwasher with Control

EEIDW1805KS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
9
CEC Compliant
For Sale in CA
Collection
IQ-Touch™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Decibel Rating dB
56 dB
Depth
23 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35 in
NSF Certified
Yes
Power Source
Electric
UL Listed
No
Volts
120V
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY