DESCRIPTION

Electrolux Home Products 27 in. Front Load Washer

EEFLS617S

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
12
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
4.4 cu ft
Color Finish
Island White
Depth
32 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38 in
Type
Front Load
UL Listed
Yes
Volts
120V
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY