DESCRIPTION

Electrolux Home Products IQ-Touch™ 27 in. Front Load Washer

EEIFLS60L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
12
Capacity
4.3 cu ft
Collection
IQ-Touch™
Color Finish
Titanium
Depth
31-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38 in
Type
Front Load
UL Listed
No
Volts
120V
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS