DESCRIPTION

Electrolux Home Products Pro-Style™ 36 in. Pro-Style Dual-Fuel Range

EE36DF76GP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
6.4 cu ft
Collection
Pro-Style™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-1/2 in
Height
42-5/8 in
Installation Type
Freestanding
Power Source
Dual Fuel
Volts
120V
Width
35-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY