DESCRIPTION

  • Gentlest dry technology offers exceptional temperature control
  • Offers a 14 minute fast dry time
  • Perfect Steam™ removes wrinkles and freshens clothes
  • Reversible door allows for any laundry room to be a customizable space
  • Wave-Touch® controls displays virtually endless laundry options

Electrolux Home Products Wave-Touch® 8.0 CF Gas Front Load Steam Dryer

EEWMGD70J

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
8 cu ft
Collection
Wave-Touch®
Color Finish
Island White
Color Finish Category
Whites
Depth
31-1/2 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
38 in
Power Source
Gas
Type
Front Load Dryer
UL Listed
No
Volts
120V
Width
27 in

Starting at
Call for Pricing
  • QUANTITY