DESCRIPTION

Electrolux Home Products Icon Built-In All-Freezer Stainless Steel

EE32AF75JP

Freezer Capacity Cu ft :

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Collection
Icon
Color Finish
Stainless Steel
Color Finish Category
Greys
Depth
26-1/2 in
Energy Star Compliant
Yes
Height
71-3/8 in
Installation Type
Built-in
Type
Upright
Volts
120V
Width
32 in

Starting at
Call for Pricing
  • QUANTITY