Electrolux Home Products Icon® Electric Double Wall Oven EE30EW85PP

DESCRIPTION

Electrolux Home Products Icon® Electric Double Wall Oven

EE30EW85PP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
9.6 cu ft
Collection
Icon®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24-7/8 in
Height
50-7/16 in
Installation Type
Wall Mount
UL Listed
Yes
Volts
208/240V
Watts
4000
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY