DESCRIPTION

Electrolux Home Products Perfect Steam™ Front Load Gas Dryer

EEFMG617S

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
25, 9
CEC Compliant
For Sale in CA
Capacity
8 cu ft
Collection
Perfect Steam™
Color Finish
Island White
Color Finish Category
Whites
Depth
31-1/2 in
Energy Star Compliant
Yes
Height
53 in
Interior Light
Yes
Number of Settings
9
Power Source
Electric
Type
Front Load Washer
UL Listed
No
Volts
120/240V
Width
27 in

Starting at
Call for Pricing
  • QUANTITY