27 in. 8 cf 120/240V 11-Cycle Electric Steam Front Load Dryer in Grey
IQ-Touch™ 27 in. 8 cf 120/240V 11-Cycle Electric Steam Front Load Dryer in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 25
- Capacity:
- 8 cu ft
- Collection:
- IQ-Touch™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Depth:
- 31-1/2 in
- Energy Star Compliant:
- No
- Height:
- 38 in
- Interior Light:
- Yes
- Number of Settings:
- 11
- Power Source:
- Electric
- Type:
- Front Load Dryer
- UL Listed:
- No
- Volts:
- 120/240V
- Width:
- 27 in