32 in. 4.3 cu. ft. Electric Front Load Washer in Island White
This product has been replaced by
Manufacturer Part #ELFW7437AW
LuxCare™ 32 in. 4.3 cu. ft. Electric Front Load Washer in Island White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 20-Minute Fast Wash
- StainTreat™ option gently and effectively removes stains
- Thorough cleaning with the LuxCare® Wash System
- Spacious Capacity
- Perfect Balance® System/Second Floor Guarantee
- Fits more rooms with 27" platform
- 10-Year Motor & Lifetime Tub Warranty
- ENERGY STAR® Certified
- Brilliant LED display shines in even the darkest laundry rooms
- 7 cycles to care for every fabric
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 4.3 cu ft
- Collection:
- LuxCare™
- Color Finish Category:
- Whites
- Color Finish Name:
- Island White
- Depth:
- 32 in
- Energy Factor:
- 2.92
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Cycles:
- 7
- Number of Settings:
- 4
- Power Source:
- Electric
- RPM:
- 1300
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 235 lb
- Width:
- 27 in