DESCRIPTION

Electrolux Home Products Luxury-Glide® Pedestal with Drawer

EEPWD15

Color Finish

 

SPECIFICATIONS

Capacity
3 cu ft
Collection
Luxury-Glide®
Color Finish
White
Color Finish Category
Whites
Depth
26-7/16 in
Height
15 in
Width
27 in

Starting at
Call for Pricing
  • QUANTITY